0 items

W.A.C. Lighting LED Under-Cabinet Button Light

WHRLED9027

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Glass Type
White Diffuser
Green
Energy Star, Yes
Height
1/2 in
Installation Type
Surface Mount
Lighting Style
Traditional
Lumens
200
Material
Aluminum, Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
5
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday