0 items

W.A.C. Lighting Track Live End Connector Ceiling Light

WHLE

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Dark Bronze
Color Finish Category
Bronze Tones
Height
3/4 in
Length
4-1/4 in
Material
Plastic
Material Type
Polycarbonate
UL Listed
No
Volts
120V
Width
1-19/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday