W. L. Plastics Grooved SDR 13.5 HDPE Pipe

PEI135GEPK

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Grooved
FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
2 in
Schedule Class
SDR 13.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday