120V Single Circuit Track in Black

You last purchased this on
 
WAC Lighting

120V Single Circuit Track in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
WAC Lighting

120V Single Circuit Track in Black

  • Fast #
  • Part #WHT8BK
  • Item #2016316
  • Manufacturer Part #HT8-BK
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • May be field cut and can easily installed on a variety of surfaces. Available in 2Ft, 4Ft, 6Ft, and 8Ft sizes.
  • Power connectors, accessories, suspension options available separately. Compliance to California Title 24 or ASHRAE 90.1 requirements with WAC Track Current Limiters.
  • Die cast aluminum construction. Two end caps and mounting hardware included.
  • Standards: UL & cUL Listed for Dry Locations.
  • Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
  • Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Application:
Residential, Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Energy Star Compliant:
No
Height:
33/50 in
Indoor Outdoor:
Indoor
Length:
1-19/50 in
Lighting Style:
Contemporary
Material:
Aluminum
Power Source:
Hardwired
Product Type:
Track Lighting
UL Listed:
Yes
Volts:
120V
Watts:
22 W
Width:
4-13/100 in