W.A.C. Lighting 12/120V 50W 1-Light Track Head Light

WLHT901

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
4-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
8-3/8 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
PAR36
Material
Metal, Plastic
Number Of Lights
1
UL Listed
Yes
Volts
12/120V
Watts
50
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday