W.A.C. Lighting

12V Transformer

Part #WEN1260PARBK  |  Manufacturer Part #EN-1260-P-AR-BK

Volts:

12V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft start, short and overload circuit protection features. The soft start delayed start feature extends lamp life by delaying the abrupt inrush current to the lamp.
  • 1W Minimum load to support low load LED systems. Ideal to use with WAC Lighting under cabinet systems.
  • Contains an on/off toggle switch at the base and a 72 inch detachable cord with an open splice.
  • Input Voltage: 120V AC, Output Voltage: 12V AC, Load: 60Watt.
  • Smooth and continuous dimming with an electronic low voltage dimmer. Dimmers should always be installed on the primary side of the transformer.
  • Standards: Class 2, UL & cUL Listed for Damp Locations.

Green

Documents

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Color Finish: Black

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 1-3/4 in

Indoor Outdoor: Indoor

Length: 2-3/4 in

Material: Aluminum

Phase: Single Phase

Power Source: Hardwired

UL Listed: Yes

Volts: 12V

Watts: 22

Width: 4-13/100 in