W.A.C. Lighting

20W 1-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel

Part #WFM11SQ930BN  |  Manufacturer Part #FM-11SQ-930-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High quality aluminum construction with a translucent diffuser. Universal Box version fits in a 4/0 Junction Box or a 3/0-4/0 Junction Box.
  • Available in a round or square form factor. Three finish options and multiple size options.
  • Easy to install over a pancake, 3in, 4in, or 3/0-4/0 hybrid junction box.
  • Smooth and continuous dimming with an electronic low voltage (ELV) or TRIAC dimmer. ACLED technology, no transformer or driver required.
  • High Powered LED modules: 50,000 hours rated life, Color Temp: 3000K or 3500K, CRI: 90. Luminaire will maintain 70% or more of initial light output at rated life use.
  • Standards: ETL & cETL Damp Location Listed. CSA Listed (For use in closets), ADA Compliant, CEC Title 24 Compliant, and Energy Star Rated.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Bulb Type: Integrated LED

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: Diffuser

Green: [Yes, Energy Star]

Height: 1/2 in

Indoor Outdoor: Indoor

Installation Type: [Ceiling Mount, Flush Mount]

Length: 11 in

Lumens: 2063

Lumens per Watt LPW : 103

Material: [Acrylic, Aluminum]

Maximum Temperature: 104

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 20

Width: 10 in