W.A.C. Lighting LEDme® 24 in. Light Bar

WBALED8

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1in super low profile and un-obtrusive frame.
  • Extruded solid aluminum body with polycarbonate lens. Three-way rocker switch for on/off and high/low functions.
  • High Powered LED: Color Temperature: 2700K or 3000K, Rated Hours: 70,000, Power: 3.5 - 14 watts.
  • On center spacing of LED's is maintained when joined together. Minimal space between diffusers for a virtually seamless line of illumination
  • Smooth and continuous dimming to 10% with an electronic low voltage (ELV) dimmer. Direct 120V wiring.
  • Standards: ETL and cETL Listed for damp locations.

SPECIFICATIONS

Bulb Type
LED
Collection
LEDme®
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Length
24 in
Number Of Hours
70000
UL Listed
Yes
Watts
12.7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday