24 V 100 W Transformer
InvisiLED® 24 V 100 W Transformer
Frequently Purchased Together
Product Details
- 1 W minimum load to support low load LED systems. Intrinsically safe, class 2 transformers permit no greater than a 5 amp current to be drawn
- Secondary wiring for class 2 transformers does not require conduit sheathed cable or clamp wiring techniques. Non-metallic sheathed cable may be used for secondary wiring in walls and ceilings
- Soft start, short and overload circuit protection features. For use with WAC Lighting low voltage under cabinet and recessed lighting systems. Transformers that end with -S include a lead wire for line and straight edge under cabinet systems, and those that end with -T include a lead wire for InvisiLED 24V tape light systems
- Standards: Class 2, UL & cUL listed for damp locations
- Smooth and continuous dimming with an electronic low voltage dimmer. Dimmers should always be installed on the primary side of the transformer
- Input voltage: 120V AC, output voltage: 24V AC, loads vary based on transformer 60 watt, 100 watt, 150 watt, and 300 watt
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- InvisiLED®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 6-5/8 in
- Material:
- Aluminum
- Power Source:
- Electric
- Product Type:
- Remote Transformer
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120VAC, 24VAC
- Watts:
- 96 W
- Width:
- 1-5/8 in