3.9W Step Light in Aluminum Bronze

Part #WWLLED100CBZ  |  Item #7194874  |  Manufacturer Part #WL-LED100-C-BZ

$ 115.95 EACH
(Pricing is for Bronze)

Color/Finish:
Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Die-cast aluminum construction in multiple finishes. Marine grade rated stainless steel SS finish lifetime warranty is recommended for coastal environments.
  • Available in 120V, or 277. Direct wiring for 120V or 277V, no driver necessary. CEC Title 24 Compliant in 120V.
  • Wet location rated to IP66 standards for indoor and outdoor installations, No UV or heat radiation. Brushed Nickel finishes are only for interior use.
  • Smooth and continuous ELV dimming to 10% with an Electronic Low Voltage dimmer.
  • Replaceable LED Module available in multiple color options Blue, Red, Amber, Power Consumption: 3.9W, Lumens: Up to 68, CRI: 85, 40,000 hours rated life.
  • Standards: ETL and cETL Listed. Fits into 2" x 4" J-Box with minimum inside dimensions of 3"L x 2"W x 2"D.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Beam Spread: 37

Bulb Type: LED

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 3 in

Indoor Outdoor: Outdoor

Installation Type: Horizontal Mount

Length: 13/100 in

Lighting Style: Contemporary

Lumens: 68

Lumens per Watt LPW : 17

Material: Die Cast Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Hardwired

Type: Landscape Lighting

UL Listed: No

Volts: 120V

Watts: 3.9

Width: 4-13/100 in