W.A.C. Lighting

4.8W LED Square Button Light in Brushed Nickel

Part #WHRLED87SBN  |  Manufacturer Part #HR-LED87S-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All steel construction, can be recessed or surface mounted with all necessary hardware included for either installation.
  • Low profile and shallow installation depth. Smooth and continuous dimming to 15% using an electronic low voltage (ELV) dimmer.
  • Supplied with 72 inch wires, cutout template included for recessed installations.
  • Must be used with a Class 2 power supply: EN-2460-RB2, EN-24100-RB2, EN-2460-P-AR, EN-24100-277-RB2-T.
  • 4.8W High Powered LED Included: 2700K - 3000K Color Temperature Options, 24V, 180 Lumens, G4 Base, 70,000 Rated Hours.
  • Standards: UL & cUL Listed for Damp Locations.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Bulb Type: LED

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 85

Color Temperature: 3000

Depth: 22/25 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 22/25 in

Indoor Outdoor: Indoor

Length: 2-1/4 in

Lighting Style: Contemporary

Lumens: 155

Lumens per Watt LPW : 32

Material: Steel

Number Of Hours: 70000

Number Of Lights: 1

Power Source: Hardwired

Type: Task & Cove

UL Listed: Yes

Volts: 24V

Watts: 4.8

Width: 4-13/100 in