W.A.C. Lighting 6-1/2 in. 12/120V Enclosed Electronic Transformer

WEN12RBAR

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1W Minimum load to support low load LED systems. Intrinsically safe, WAC transformers permit no greater than a 5 amp current to be drawn.
  • Input Voltage: 120V AC, Output Voltage: 12V AC, Loads vary based on Transformer 60Watt, 75Watt, 100Watt, and 150Watt.
  • Secondary wiring for transformer does not require conduit sheathed cable or clamp wiring techniques. Non-metallic sheathed cable may be used for secondary wiring in walls and ceilings.
  • Smooth and continuous dimming with an electronic low voltage dimmer. Dimmers should always be installed on the primary side of the transformer.
  • Soft start, short and overload circuit protection features. For use with WAC Lighting low voltage under cabinet and recessed lighting systems. Transformers that end with -S include a lead wire for Line and Straight Edge under cabinet systems, and those that end with -T include a lead wire for InvisiLED 24V Tape Light systems.
  • Standards: UL & cUL Listed for Damp Locations.

SPECIFICATIONS

AMP
5
Height
1-1/4 in
Length
6-1/2 in
Power Source
Electric
UL Listed
Yes
Volts
12/120V
Watts
60
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday