60W Remote Electric Transformer

You last purchased this on
 
Modern Forms Fans

60W Remote Electric Transformer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Modern Forms Fans

60W Remote Electric Transformer

  • Fast #
  • Part #WEN2460RB2
  • Item #4705550
  • Manufacturer Part #EN-2460-RB2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 W minimum load to support low load LED systems. Intrinsically safe, class 2 transformers permit no greater than a 5 amp current to be drawn
  • Secondary wiring for class 2 transformers does not require conduit sheathed cable or clamp wiring techniques. Non-metallic sheathed cable may be used for secondary wiring in walls and ceilings
  • Soft start, short and overload circuit protection features. For use with WAC Lighting low voltage under cabinet and recessed lighting systems. Transformers that end with -S include a lead wire for line and straight edge under cabinet systems, and those that end with -T include a lead wire for InvisiLED 24V tape light systems
  • Standards: Class 2, UL & cUL listed for damp locations
  • Smooth and continuous dimming with an electronic low voltage dimmer. Dimmers should always be installed on the primary side of the transformer
  • Input voltage: 120V AC, output voltage: 24V AC, loads vary based on transformer 60 watt, 100 watt, 150 watt, and 300 watt
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
1-1/4 in
Indoor Outdoor:
Indoor
Length:
6-1/2 in
Material:
Aluminum
Power Source:
Electric
Product Type:
Transformer
UL Listed:
Suitable for Damp Locations
Volts:
120VAC, 24VAC
Watts:
60 W
Width:
1-5/8 in