W.A.C. Lighting

75W Electronic Transformer

Part #WEN1275RAR  |  Manufacturer Part #EN-1275-R-AR

Watts

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft start, short and overload circuit protection features. For use with WAC Lighting low voltage under cabinet and recessed lighting systems. Transformers that end with -S include a lead wire for Line and Straight Edge under cabinet systems, and those that end with -T include a lead wire for InvisiLED 24V Tape Light systems.
  • 1W Minimum load to support low load LED systems. Intrinsically safe, WAC transformers permit no greater than a 5 amp current to be drawn.
  • Secondary wiring for transformer does not require conduit sheathed cable or clamp wiring techniques. Non-metallic sheathed cable may be used for secondary wiring in walls and ceilings.
  • Input Voltage: 120V AC, Output Voltage: 12V AC, Loads vary based on Transformer 60Watt, 75Watt, 100Watt, and 150Watt.
  • Smooth and continuous dimming with an electronic low voltage dimmer. Dimmers should always be installed on the primary side of the transformer.
  • Standards: UL & cUL Listed for Damp Locations.

Green

Documents

Specifications

ADA Compliant: No

AMP: 5

Application: [Residential, Commercial]

Color Finish: Black

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 3-1/2 in

Indoor Outdoor: Indoor

Length: 7-1/2 in

Material: Aluminum

Power Source: Hardwired

UL Listed: Yes

Volts: 12V

Watts: 22

Width: 4-13/100 in