15.5W 1-Light LED New Construction Shallow Housing in Black
Aether 15.5W 1-Light LED New Construction Shallow Housing in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Housing is New Construction, IC-Rated, and Airtight. Available with Chicago Plenum Safety Rating (HR-3LED-H17AC).
- Smooth and continuous dimming to 1% with an Electronic Low Voltage Dimmer or 0-10V dimmer.
- At 3.5" height, Aether is designed to fit tight plenum spaces. 4.5" Cutout with a 5.25" trim size and 3.5" trim aperture.
- Standards: ETL & cETL Listed.
- Trim and LED Light Engine sold separately.
- 120V-220V-277V Universal driver included for multiple application use.
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Aether
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-1/2 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Metal
- Number of Lights:
- 1
- Product Type:
- Housing
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 15.5 W
- Width:
- 24-1/2 in
- Wire Gauge (AWG):
- 20 ga