Cloud 36.5W LED Vanity Fixture in Polished Chrome

Part #WWS3428CH  |  Item #4819593  |  Manufacturer Part #WS-3428-CH

$ 394.20 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aluminum hardware, clear mitered glass.
  • ADA compliant, low profile design. Can be mounted vertically or horizontally.
  • AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 60,000, Color Temp: 3000K.
  • Standards: ETL & cETL listed for damp locations.

ADA Compliant

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Ballast Type: Electronic

Beam Spread: 120°

Bulb Type: LED

Collection: Cloud

Color Finish: Chrome

Color Finish Category: Chromes

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 5 in

Indoor Outdoor: Indoor

Length: 2 in

Lighting Style: Contemporary

Lumens: 1982

Lumens per Watt LPW : 54

Material: Aluminum

Number Of Hours: 60000

Number Of Lights: 1

Power Source: Hardwired

Product Type: Wall Lighting

UL Listed: No

Volts: 120V

Watts: 36.5

Width: 4-13/100 in