22W LED Motion Sensor in White

You last purchased this on
 
WAC Lighting

Endurance™ 22W LED Motion Sensor in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
WAC Lighting

Endurance™ 22W LED Motion Sensor in White

  • Fast #
  • Part #WMS120WT
  • Item #7772713
  • Manufacturer Part #MS-120-WT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can detect motion and automatically turned on/off.
  • Two adjustable controls to set sensitivity to time of day, and run length time after triggered.
  • Optional sensor compatible with any Endurance Fin, Hawk or Flood Flood/Security Light
  • Standards: ETL & cETL Listed IP65 for Wet locations.
  • Additional extension rod and L connector included.
  • Easy to install, instructions included in packaging.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Endurance™
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
14-1/4 in
Installation Type:
Ceiling Mount
Length:
4 in
Light Bulb Type:
LED
Lighting Style:
Contemporary
Material:
Die Cast Aluminum
Number of Lights:
1
Product Type:
Motion Sensor
Temperature Range:
-4 to 50 Deg F (-20 to 50 Deg C)
UL Listed:
No
Volts:
120V
Watts:
22 W
Width:
4-13/100 in