30W 2-Light LED Spot Light in Architectural Black

You last purchased this on
 
WAC Lighting

Endurance™ 30W 2-Light LED Spot Light in Architectural Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
WAC Lighting

Endurance™ 30W 2-Light LED Spot Light in Architectural Black

  • Fast #
  • Part #WWPLED43030ABK
  • Item #7771235
  • Manufacturer Part #WP-LED430-30-ABK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Architectural Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Energy Star rated, DLC approved. Available in a single or double spot.
  • Optional Photo/Motion Sensor sold separately. 120V Direct Wire - No Driver Needed.
  • Rotatable spot light, Factory-Sealed LED Light Engine, solid die cast aluminum construction.
  • Standards: IP66 and ETL & cETL Wet Location Listed.
  • High Powered LED: 50,000 hours rated life, 85 CRI, Color Temperature: 3000K or 5000K options.
  • Smooth and continuous dimming with an ELV dimmer. Includes two canopy accessories for use with surface mounted junction boxes or recessed junction boxes.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor, Commercial
Collection:
Endurance™
Color Finish Category:
Blacks
Color Finish Name:
Architectural Black
Color Rendering Index:
90
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
White Diffuser
Green Product:
Yes, Energy Star
Height:
6-1/2 in
Installation Type:
Wall Mount
Light Bulb Beam Type:
Flood
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary
Lumens:
1930
Lumens per Watt:
64
Material:
Die Cast Aluminum
Number Of Hours:
50000 h
Number of Lights:
2
Product Type:
Flood Light
UL Listed:
No
Volts:
120V
Watts:
30 W
Weight:
2.94 lb
Width:
12-1/2 in