30W 2-Light LED Spot Light in Architectural Graphite
Endurance™ 30W 2-Light LED Spot Light in Architectural Graphite
Frequently Purchased Together
Product Details
- Energy Star rated, DLC approved. Available in a single or double spot.
- Optional Photo/Motion Sensor sold separately. 120V Direct Wire - No Driver Needed.
- Rotatable spot light, Factory-Sealed LED Light Engine, solid die cast aluminum construction.
- Standards: IP66 and ETL & cETL Wet Location Listed.
- High Powered LED: 50,000 hours rated life, 85 CRI, Color Temperature: 3000K or 5000K options.
- Smooth and continuous dimming with an ELV dimmer. Includes two canopy accessories for use with surface mounted junction boxes or recessed junction boxes.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Endurance™
- Color Finish Category:
- Greys
- Color Finish Name:
- Architectural Graphite
- Color Rendering Index:
- 85
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White Diffuser
- Green Product:
- Yes, Energy Star
- Height:
- 6-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lumens:
- 1930
- Lumens per Watt:
- 64
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 39000 h
- Number of Lights:
- 2
- Power Source:
- Electric
- Product Type:
- Spotlight
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 12-1/2 in