InvisiLED® 120V 60W Plugin Electrical Transformer

Part #WEN2460PAR  |  Item #5060419  |  Manufacturer Part #EN-2460-P-AR

$ 77.95 EACH

Volts:

24V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Soft start, short and overload circuit protection features. The soft start delayed start feature extends lamp life by delaying the abrupt inrush current to the lamp.
  • 1W Minimum load to support low load LED systems. Intrinsically safe, Class 2 transformers permit no greater than a 5 amp current to be drawn.
  • Contains an on/off toggle switch at the base and a 72 inch detachable cord with an open splice. Ideal for multiple runs of low voltage fixtures such as under cabinet and display luminaires.
  • Input Voltage: 120V AC, Output Voltage: 24V AC, Load: 60Watt.
  • Smooth and continuous dimming with an electronic low voltage dimmer. Dimmers should always be installed on the primary side of the transformer.
  • Standards: Class 2, UL & cUL Listed for Damp Locations.

Green

Documents

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Collection: InvisiLED®

Color Finish: Black

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 1-3/4 in

Indoor Outdoor: Indoor

Length: 2-3/4 in

Material: Aluminum

Power Source: Hardwired

UL Listed: Yes

Volts: 24V

Watts: 22

Width: 4-13/100 in