Aluminum Surface Mounted Deep Channel in Polished Chrome
InvisiLED® Aluminum Surface Mounted Deep Channel in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with any WAC Lighting Lite, PRO, PRO II, PRO II, as well as RGB Color Changing systems.
- Perfect for eliminating the visibility of tape light, and diffusing LED diodes to reduce hot spots.
- Aluminum mounting channel with frosted white polycarbonate diffuser.
- Standards: UL and cUL Listed for damp locations.
- Simple to install, all necessary mounting hardware is included. Additional mounting clips available for purchase: LED-T-CL3-PT, LED-T-CL2-PT (Adjustable clips for 50 Degree adjustment from center in either direction).
- Includes 5ft of channel, can be field cut to desired lengths with a hack or chop saw.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- Brand Model Compatibility:
- Pro, Pro2, Pro3, Lite and Classic Tape Light Systems
- Collection:
- InvisiLED®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 5 ft
- Material:
- Aluminum
- Product Type:
- Channel
- UL Listed:
- Yes
- Weight:
- 0.68 lb
- Width:
- 11/16 in