W.A.C. Lighting LED Track Pendant

WHHT817LED

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
ETL Listed
No
Energy Star Compliant
No
Height
6-3/4 in
Installation Type
Ceiling Mount
Lumens
450
Material
Die Cast Aluminum
Number Of Hours
25000
Number Of Lights
2
UL Listed
Yes
Watts
8
Width
7-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday