24 in. 12.7W Light Bar in White
LEDme® 24 in. 12.7W Light Bar in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1in super low profile and un-obtrusive frame.
- On center spacing of LED's is maintained when joined together. Minimal space between diffusers for a virtually seamless line of illumination
- Extruded solid aluminum body with polycarbonate lens. Three-way rocker switch for on/off and high/low functions.
- Standards: ETL and cETL Listed for damp locations.
- High Powered LED: Color Temperature: 2700K or 3000K, Rated Hours: 70,000, Power: 3.5 - 14 watts.
- Smooth and continuous dimming to 10% with an electronic low voltage (ELV) dimmer. Direct 120V wiring.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- LEDme®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 85
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1 in
- Indoor Outdoor:
- Indoor
- Length:
- 2-3/4 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 700
- Lumens per Watt:
- 58
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 70000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 4-13/100 in