3.9W 1-Light LED Step Light in Bronze

You last purchased this on
 
WAC Lighting

LEDme® 3.9W 1-Light LED Step Light in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
WAC Lighting

LEDme® 3.9W 1-Light LED Step Light in Bronze

  • Fast #
  • Part #WWLLED200CBZ
  • Item #7279107
  • Manufacturer Part #WL-LED200-C-BZ
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in 120V, or 277. Direct wiring for 120V or 277V, no driver necessary. CEC Title 24 Compliant in 120V.
  • Wet location rated to IP66 standards for indoor and outdoor installations, No UV or heat radiation. Brushed Nickel finishes are only for interior use.
  • Die-cast aluminum construction in multiple finishes. Marine grade rated stainless steel (SS finish lifetime warranty) is recommended for coastal environments.
  • "Standards: ETL & ETL Listed. Fits into 2" x 4" J-Box with minimum inside dimensions of 3"L x 2"W x 2"D."
  • Replaceable LED Module available in multiple color options (Blue, Red, Amber), Power Consumption: 3.9W, Lumens: Up to 68, CRI: 85, 40,000 hours rated life.
  • Smooth and continuous ELV dimming to 10% with an Electronic Low Voltage dimmer.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
LEDme®
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Rendering Index:
90
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Length:
3 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
68
Lumens per Watt:
17
Material:
Stainless Steel
Material Type:
316
Number Of Hours:
50000 h
Number of Lights:
1
Product Type:
Step Light
UL Listed:
No
Volts:
120/277V
Watts:
3.9 W
Width:
5 in