LEDme® 3.9W 1-Light LED Step Light in Brushed Nickel

Part #WWLLED100CBN  |  Item #7643460  |  Manufacturer Part #WL-LED100-C-BN

$ 115.95 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Die-cast aluminum construction in multiple finishes. Marine grade rated stainless steel (SS finish lifetime warranty) is recommended for coastal environments.
  • Available in 120V, or 277. Direct wiring for 120V or 277V, no driver necessary. CEC Title 24 Compliant in 120V.
  • Wet location rated to IP66 standards for indoor and outdoor installations, No UV or heat radiation. Brushed Nickel finishes are only for interior use.
  • Smooth and continuous ELV dimming to 10% with an Electronic Low Voltage dimmer.
  • Replaceable LED Module available in multiple color options (Blue, Red, Amber), Power Consumption: 3.9W, Lumens: Up to 68, CRI: 85, 40,000 hours rated life.
  • Standards: ETL and cETL Listed. Fits into 2" x 4" J-Box with minimum inside dimensions of 3"L x 2"W x 2"D.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Beam Spread: 37°

Bulb Type: Integrated LED

Collection: LEDme®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 3 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 1-1/2 in

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Lumens: 68

Lumens per Watt LPW : 17

Material: Die Cast Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Hardwired

Product Type: Step Light

UL Listed: Suitable for Wet Locations

Volts: 120/277V

Watts: 3.9

Width: 5 in