W.A.C. Lighting LEDme® 4W 1-Light Round Recessed Retrofit Downlight Trim

WHRLED212E27

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
LEDme®
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Diameter
2-3/4 in
Energy Star Compliant
No
Height
3-1/8 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lumens
160
Material
Aluminum, Die Cast Aluminum, Galvanized Steel, Steel
Number Of Lights
1
UL Listed
No
Watts
4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday