5W Round LED Light Button in White

You last purchased this on
 
WAC Lighting

LEDme® 5W Round LED Light Button in White

  • Fast #
  • Part #WHRLED87WT
  • Item #4705552
  • Manufacturer Part #HR-LED87-WT
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
WAC Lighting

LEDme® 5W Round LED Light Button in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low profile and shallow installation depth. Smooth and continuous dimming to 15% using an electronic low voltage (ELV) dimmer.
  • Supplied with 72 inch wires, cutout template included for recessed installations.
  • All steel construction, can be recessed or surface mounted with all necessary hardware included for either installation.
  • Standards: UL & cUL Listed for Damp Locations.
  • 4.8W High Powered LED Included: 2700K - 3000K Color Temperature Options, 24V, 180 Lumens, G4 Base, 70,000 Rated Hours.
  • Must be used with a Class 2 power supply: EN-2460-RB2, EN-24100-RB2, EN-2460-P-AR, EN-24100-277-RB2-T.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
LEDme®
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
85
Color Temperature:
3000
Diameter:
2-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
22/25 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Flush Mount
Length:
2-1/4 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
180
Lumens per Watt:
38
Material:
Steel
Number Of Hours:
70000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
Volts:
24V
Watts:
4.8 W
Width:
4-13/100 in