Under-Cabinet Lighting Replaceable LED Module Button Light in White
LEDme® Under-Cabinet Lighting Replaceable LED Module Button Light in White
Frequently Purchased Together
Product Details
- Low profile and shallow installation depth. Smooth and continuous dimming to 15% using an electronic low voltage (ELV) dimmer.
- Supplied with 72 inch wires, cutout template included for recessed installations.
- All steel construction, can be recessed or surface mounted with all necessary hardware included for either installation.
- Standards: UL & cUL Listed for Damp Locations.
- 4.8W High Powered LED Included: 2700K - 3000K Color Temperature Options, 24V, 180 Lumens, G4 Base, 70,000 Rated Hours.
- Must be used with a Class 2 power supply: EN-2460-RB2, EN-24100-RB2, EN-2460-P-AR, EN-24100-277-RB2-T.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- LEDme®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 85
- Color Temperature:
- 3000
- Diameter:
- 2-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 22/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 2-1/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 155
- Lumens per Watt:
- 32
- Material:
- Steel
- Number Of Hours:
- 70000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 24V
- Watts:
- 4.8 W
- Width:
- 4-13/100 in