21 in. LED Airtight Recessed Housing Trim
Tesla™ 21 in. LED Airtight Recessed Housing Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- New construction housing is supplied with hanger bars, adjustable from 14.5" to 25". Housings accommodate surfaces from 1/2" to 3/4" thickness (Up to 1" for remodel).
- IC Rated housings are suitable for direct contact with insulation. For non-IC housings insulation must be kept at least 3" away from housing.
- Tesla 3.5" housings can be used with 3.5" Tesla and Tesla PRO series trims. Trim and LED Light engine are manufactured together, no lamp required. Housing is sold separately.
- Standards: UL & cUL Listed damp locations. (ET109 & 209 & 818 Trims are wet location Rated). 90CRI model is CEC Title 24 Compliant.
- Universal 120-277V driver with smooth and continuous ELV and 0-10V dimming options down to 5%.
- The trim and LED engine are manufactured as a single unit with many specifications including shape and finish of trim, adjustability, color temperature, and beam distribution to create the perfect combinations of form, factor, and function.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Tesla™
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 6 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 14-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Power Source:
- Hardwired
- Product Type:
- Recessed Downlight
- UL Listed:
- Yes
- Volts:
- 120/240/277V
- Watts:
- 22 W
- Width:
- 4-13/100 in