W.A.C. Lighting Track Connector

WHI

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
  • Die cast aluminum construction.
  • For use with H Track systems.
  • I-Connectors are used to join two pieces of track together with power continuity.
  • Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
  • Standards: UL & cUL Listed for Dry Locations.

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
3/4 in
Length
3-3/25 in
Type
Track Connector
UL Listed
No
Volts
120V
Width
1-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday