4 hp Rammer

You last purchased this on
 
Wacker Neuson

4 hp Rammer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wacker Neuson

4 hp Rammer

  • Fast #
  • Part #W5100030605
  • Item #7855859
  • Manufacturer Part #5100030605
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low oil protection: When starting the unit, a sensor detects no or low oil and does not allow the engine to start, protecting the engine
  • A unique four-stage air filtration system provides a virtually dust-free engine for longer life and improved durability. The system includes a last chance filter that protects the engine during air filter maintenance
  • Easy to start and simple operation. Convenient single-lever operation for start-up, idling and shut-off
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Capacity:
0.78 gal
Color Finish Category:
Greys
Color Finish Name:
Grey, Yellow
Compaction Force:
4047
Height:
38 in
Horsepower:
4 hp
Length:
26-1/2 in
Power Source:
Gas
Tool Type:
Rammer
Weight:
158 lb
Width:
13-1/2 in