5-1/2 hp 3375 lb. Vibratory Plate
5-1/2 hp 3375 lb. Vibratory Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The control handle allows for effortless rotating and turning
- Sturdy design for minimum maintenance effort: The V-belt drive with all-round protection ensures a particularly long service life of the V-belt. The base plate is manufactured from wear-resistant nodular cast iron.
- Flawless asphalt compaction: The beveled edges of the base plate minimize the formation of stressed edges when turning the vibratory plate.
- Optional paving stone sliding mechanism, wheel set as well as water tank with sprinkling set available here in the shop
- Suspension points in the protective frame allow for safe transport. The front-folding guide handle converts the unit into a compact unit in no time.
- A sturdy pipe frame reliably protects the engine and water tank
Specifications
- Application:
- Asphalt, Construction, Curbs, Highways, Landscaping, Parking Lots
- CARB OTC LEED Compliant:
- No
- CE Approved:
- Yes
- Capacity:
- 11 qt
- Compaction Force:
- 3375
- Height:
- 38 in
- Horsepower:
- 5-1/2 hp
- ISO:
- ISO 9001
- Length:
- 34-1/2 in
- Material:
- Aluminum, Ductile Iron
- Power Source:
- Electric, Oil
- RPM:
- 3600
- Tool Type:
- Plate
- Watts:
- 4.1 kW
- Weight:
- 185 lb
- Width:
- 15-1/2 in