8 hp 8,992 lb. Reversible Plate Compactor

Part #W5100009663  |  Item #4917075

$ 10,890.00 EACH

Horsepower:

8 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Intuitive guide handle design: The operator changes the direction of travel and speed simply by moving the handle forwards and backwards.
  • Infinitely variable forward and reverse operation including spot compaction for easy maneuverability. Ideal for trenches and over large areas.
  • Comprehensive comfort features: e.g. low oil shut off and maintenance-free alternator.
  • The large gasoline engine with its high reserve capacity ensures great efficiency and a long service life.

Specifications

CARB OTC LEED Compliant: No

Compaction Force: 8992

Height: 28-1/2 in

Horsepower: 8 hp

Length: 35-2/5 in

Power Source: Gas

Product Type: Reversible Vibratory Plates

Tool Type: Plate Compactor

Weight: 710

Width: 24 in