0 items

Wade 1/2 in. No-Hub Horizontal Double Closet Carrier Body

W310NHD

  • SIZE
  • PRICE

DESCRIPTION

  • Does not include faceplate
  • Double horizontal carrier body for Wade 310 series water closet carriers

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
Slip
Fitting Size 1
1/2 in
Material
Plastic
Size
1/2 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday