12 in x 12 in 2 TY Cast Iron Floor Sink Body

You last purchased this on
 
Wade

12 in x 12 in 2 TY Cast Iron Floor Sink Body

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wade

12 in x 12 in 2 TY Cast Iron Floor Sink Body

  • Fast #
  • Part #WFS502TY
  • Item #3352807
  • Manufacturer Part #WPFS-2TY
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • White plastic secondary dome strainer
  • 2" bottom outlet
  • White acid-resistant porcelain coating
  • Requires Certification

Documents


Specifications

Material:
Cast Iron
Sink Size, Overall:
12 in x 12 in x 6 in