Wade 2-9/16 x 2-5/16 in. Round Funnel Assembly

WEF4

Material

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
2-9/16 in
Fitting Size 2
2-5/16 in
Fitting Sizes
2-9/16 in x 2-5/16 in
IAPMO Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday