0 items

Wade 2 in. Solid Cast Iron Interceptor

W5740

Material

Cast Iron
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2" threaded inlet/outlet
  • Integral trap and stainless steel perforated sediment basket
  • Sediment basket: 22 gauge type 302 Stainless Steel - 1/16" diameter perforations on 3/16" staggered centers

SPECIFICATIONS

End Connection 1
Threaded
Material
Cast Iron
Product Type
Strainer

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday