0 items

Wade 3 in. Acid Resisting Enamale Floor Sink Body

W9113TY

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
End Connection 1
Ty-Seal
End Connection 2
Ty-Seal
Fits Pipe Size
3 in
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday