3 in. No Hub Cast Iron Cleanout
3 in. No Hub Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vandal-proof screws
- Plastic gasketed plug and bottom outlet
- Flashing flange
- Regularly furnished: Cast iron cleanout with threaded adjustable housing, flanged ferrule, integral clamping collar, ABS plug & scoriae top
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Cover Shape:
- Round
- Diameter:
- 6-3/4 in
- Drain Base Height:
- 4-1/4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- No Hub
- Plug Diameter:
- 4-1/2 in
- Plug Included:
- Yes