Wade

3/4 in. Floor Sink Grate

Part #W911016  |  Manufacturer Part #9110-16

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Nickel Bronze

Color Finish Category: Bronze Tones

Drain Component Type: Grate

Fits Pipe Size: 1/2 in

Material: Cast Iron

Trim Ring: No

Width: 8-1/2 in