18 in. Steel Universal Single Carrier with Square Up

You last purchased this on
 
Wade

400 Series 18 in. Steel Universal Single Carrier with Square Up

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wade

400 Series 18 in. Steel Universal Single Carrier with Square Up

  • Fast #
  • Part #W400M36
  • Item #3154931
  • Manufacturer Part #400M36
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lower plate with bearing support studs
  • Universal hanger plate carrier with square uprights, welded base feet, and upper plate with hanger support hardware
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
400 Series
Hardware Included:
No
Material:
Steel
NSF Certified:
No
Pedestal Only:
No
Product Type:
Lavatory Carrier
Vessel Only:
Yes
Width:
18 in