0 items

Wade 6 in. Downspout Nozzle Nickel Bronze

W3946

Color Finish

(Pricing is for Nickel Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 100 W Max, 120 Volts Globe Shape
  • Fits 6" pipe
  • W: 24" H: 4 1/4" Ext: 2 1/4" w/o Lamps

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
End Connection 1
Threaded
Fitting Size 1
6 in
Fitting Sizes
6 in
Length
3-1/2 in
Material
Nickel Bronze

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday