Wade 8 in x 8 in 1/2 in. ARE Coated Cast Iron Top Grate

WFS5006415

Overall Sink Size

12 in x 12 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cast iron half-grate top for Wade FS-500 series floor sinks

SPECIFICATIONS

Material
Cast Iron
Overall Sink Size
12 in x 12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday