Cast Iron Roof Drain
Cast Iron Roof Drain
Frequently Purchased Together
Product Details
- Drain dome for Wade 3000 series roof drains
Documents
Specifications
- ASME:
- ASME A112.21.2M
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 16-3/8 in
- Drain Grate Material:
- Cast Iron