Wade Double Lavatory Carrier (Less Arm) for American Standard 0356.439.020 Lucerne Wall-Hung Lavatory

W520DM36

Brand Model Compatibility

American Standard 0356.439.020 Lucerne Wall-Hung Lavatory
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 0356.439.020 Lucerne Wall-Hung Lavatory
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday