0 items

Wade Downspout Nozzle in Bronze

W394

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembly for Wade 3940 series downspout nozzles
  • Includes flange to secure nozzle to wall

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
4 in
End Connection 1
Threaded
Fitting Size 1
4 in
Length
3-1/2 in
Material
Cast Bronze

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday