0 items

Wade Inside Caulk Floor Clean-Out Body with Countersunk Brass Plug

W600IC75CO

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Inside Caulk
End Connection 2
Inside Caulk
End Connection 3
Inside Caulk
End Connections
Inside Caulk
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Brass, Bronze, Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday