Wade Rough Brass Downspout Nozzle

W3943

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembly for Wade 3940 series downspout nozzles
  • Includes flange to secure nozzle to wall

SPECIFICATIONS

Color Finish
Rough Bronze
Color Finish Category
Bronze Tones
Diameter
3 in
End Connection 1
Threaded
Fitting Size 1
3 in
Material
Cast Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday