Wafer WAFER LED 15 SQ 3000K FLUSH MOUNT

Part #M57738WTBZ  |  Manufacturer Part #57738WTBZ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Aluminum
  • Safety Rated for Wet Locations

Green

Specifications

ADA Compliant: No

Application: Residential

Average Life: 6

Bulb Type: LED

Collection: Wafer

Color Finish: White/Bronze

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: White

Green: [Yes, Energy Star]

Height: 1/2 in

Installation Type: [Flush Mount, Surface Mount]

Length: 15 in

Lighting Direction: Down Lighting

Lumens: 2500

Material: [Acrylic, Aluminum]

Number Of Hours: 50000

Number Of Lights: 1

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: No

Volts: 120/277V

Watts: 36

Weight: 4.4

Width: 15 in