1/2 x 3/8 in. Sweat x OD Tube Shut Off Valve
1/2 x 3/8 in. Sweat x OD Tube Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Shut Off Valve